
Belt Drive Tensioner, 38521
Mfr # 38521
Zoro # G8897416
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
43 mm
Number of Pulleys
1
Contact Surface
Smooth/Backside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38521
Zoro #
G8897416
UPC #
72053880199
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
43 mm
Bearing Bore Inside Diameter
30 mm
Details
Item
Belt Tensioner
Material
Steel
Number of Pulleys
1
Contact Surface
Smooth/Backside
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.