Zoro Homepage

Belt Drive Tensioner, 38535

  • Mfr # 38535

  • Zoro # G8900767


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
46.4 mm
Bearing Bore Inside Diameter
30 mm
Contact Surface
Smooth/Backside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38535
Zoro #
G8900767
UPC #
72053880298
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
75 mm
Width
46.4 mm
Bearing Bore Inside Diameter
30 mm

Details

Item
Belt Tensioner
Material
Steel
Contact Surface
Smooth/Backside
Number of Pulleys
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.