Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Tensioner, 38552

  • Mfr # 38552

  • Zoro # G8903232


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Bearing Bore Inside Diameter
1.18 in
Contact Surface
Smooth/Backside
Outside Diameter 1 (in)
2.95 in
Pulley Quantity
1
Outside Diameter 1 (mm)
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38552
Zoro #
G8903232
UPC #
770075167952
Country of Origin
Unknown

Dimensions

Bearing Bore Inside Diameter
1.18 in
Outside Diameter 1 (in)
2.95 in
Outside Diameter 1 (mm)
75 mm
Outside Diameter
2.95 in
Width
1.57 in

Details

Contact Surface
Smooth/Backside
Pulley Quantity
1
Mounting Hole Quantity
1
Material
Steel
Belt Type
V-Ribbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.