Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Tensioner, 38581

  • Mfr # 38581

  • Zoro # G8907216


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
78 mm
Width
38 mm
Bearing Bore Inside Diameter
30 mm
Number of Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38581
Zoro #
G8907216
UPC #
770075319702
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
78 mm
Width
38 mm
Bearing Bore Inside Diameter
30 mm

Details

Item
Belt Tensioner
Material
Steel
Number of Pulleys
1
Contact Surface
V-Ribbed Grooved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.