Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Tensioner, 38585

  • Mfr # 38585

  • Zoro # G8909718


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
1.57 in
Mounting Hole Quantity
2
Contact Surface
Smooth/Backside
Material
Steel
Contents
Tensioner Assy.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38585
Zoro #
G8909718
UPC #
770075319719
Country of Origin
Unknown

Dimensions

Width
1.57 in
Outside Diameter 1 (in)
2.95 in
Outside Diameter 1 (mm)
75 mm
Outside Diameter
2.95 in
Bearing Bore Inside Diameter
1.18 in

Details

Mounting Hole Quantity
2
Contact Surface
Smooth/Backside
Material
Steel
Contents
Tensioner Assy.
Pulley Quantity
1
Belt Type
V-Ribbed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.