Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Tensioner, 38655

  • Mfr # 38655

  • Zoro # G8903987


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Belt Type
V-Ribbed
Outside Diameter
146 mm
Includes
Bracket
Features
Patented labyrinth seal prevents contamination of internal parts; Superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration; Optimized components engineered for maximum strength and durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38655
Zoro #
G8903987
UPC #
770075422877
Country of Origin
Unknown

Dimensions

Outside Diameter
146 mm
Width
40.88 mm
Bearing Bore Inside Diameter
30 mm

Details

Item
Belt Tensioner
Material
Steel
Belt Type
V-Ribbed
Includes
Bracket
Features
Patented labyrinth seal prevents contamination of internal parts; Superior belt alignment and tension; Patented damping mechanism provides maximum stability, reducing vibration; Optimized components engineered for maximum strength and durability
Number of Mounting Holes
1
Number of Pulleys
1
Number of Grooves
2

Description

With a full line of over 500 tensioners globally, you can count on Gates to supply premium quality belt tensioners for your power transmission system. Our engineers and product experts ensure every tensioner we manufacture is built to rigid tolerances and specifications that guarantee fit, form and function for your application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.