Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Tensioner, 39288

  • Mfr # 39288

  • Zoro # G8906708


product price: $62.49
/ea

Key Features

Outside Diameter 1 (in)
3.25 in
Belt Type
V-Ribbed
Outside Diameter 1 (mm)
82.5 mm
Pulley Quantity
1
Outside Diameter
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39288
Zoro #
G8906708
UPC #
770075715498
Country of Origin
Unknown

Dimensions

Outside Diameter 1 (in)
3.25 in
Outside Diameter 1 (mm)
82.5 mm
Outside Diameter
3.25 in
Width
1.22 in
Bearing Bore Inside Diameter
.67 in

Details

Belt Type
V-Ribbed
Pulley Quantity
1
Contact Surface
Smooth/Backside
Material
Steel
Contents
Tensioner Assy.
Mounting Hole Quantity
1
Grade Type
OE Exact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.