Zoro Homepage

Belt Drive Tensioner, 39382

  • Mfr # 39382

  • Zoro # G8903372


product price: $68.99
/ea

Key Features

Material
Thermoplastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Width
22 mm
Number of Pulleys
1
Contact Surface
V-Ribbed Grooved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39382
Zoro #
G8903372
UPC #
770075705550
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Width
22 mm
Bearing Bore Inside Diameter
17 mm

Details

Item
Tensioner
Material
Thermoplastic
Number of Pulleys
1
Contact Surface
V-Ribbed Grooved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.