Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Drive Tensioner, 39389

  • Mfr # 39389

  • Zoro # G8906166


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Bearing Bore Inside Diameter
17 mm
Belt Type
V-Ribbed
Contact Surface
Smooth/Backside
Contents
Tensioner Assy.
Outside Diameter 1 (in)
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39389
Zoro #
G8906166
UPC #
77007571745
Country of Origin
Unknown

Dimensions

Bearing Bore Inside Diameter
17 mm
Outside Diameter 1 (in)
2.76 in
Width
1.26 in
Outside Diameter
2.76 in
Outside Diameter 1 (mm)
70 mm

Details

Belt Type
V-Ribbed
Contact Surface
Smooth/Backside
Contents
Tensioner Assy.
Pulley Quantity
1
Mounting Hole Quantity
1
Grade Type
OE Exact
Material
Thermoplastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.