Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Pulley Tensionr Pulley, T42005

  • Mfr # T42005

  • Zoro # G9024588


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Industry Number
T42005
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
25 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
52 mm
Includes
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42005
Zoro #
G9024588
UPC #
72053881561
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
25 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
52 mm
Pulley Bore Inside Diameter (mm)
10.5

Details

Item
Timing Belt Tensioner
Industry Number
T42005
Material
Steel
Includes
Pulley
Weight
0.6 lb
Contact Surface
Smooth/Backside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.