Zoro Homepage

Belt Pulley Tensionr Pulley, T42148

  • Mfr # T42148

  • Zoro # G9023501


product price: $72.35
/ea

Key Features

Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
29 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
28 mm
Contact Surface
Smooth/Backside
Pulley Bore Inside Diameter
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42148
Zoro #
G9023501
UPC #
770075531999
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
29 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
28 mm
Pulley Bore Inside Diameter
9 mm

Details

Item
Timing Belt Tensioner
Material
Steel
Contact Surface
Smooth/Backside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.