Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Pulley Tensionr Pulley, T42179

  • Mfr # T42179

  • Zoro # G9026286


product price: $95.29
/ea
Free Shipping & Returns

Key Features

Industry Number
T42179
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
53 mm
Pulley Width - Belt Tensioners and Tension Pulleys
32 mm
Includes
Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T42179
Zoro #
G9026286
UPC #
770075532033
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
53 mm
Pulley Width - Belt Tensioners and Tension Pulleys
32 mm
Pulley Bore Inside Diameter (mm)
24

Details

Item
Timing Belt Tensioner
Industry Number
T42179
Material
Steel
Includes
Pulley
Weight
0.77 lb
Contact Surface
Smooth/Backside
Grade Type
OE Exact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.