Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, Industry Number, 38113

  • Mfr # 38113

  • Zoro # G3849417


product price: $49.49
/ea

Key Features

Industry Number
38113
Material
Thermoplastic
Belt Type
Light Duty
Inside Diameter
5/8 in
Outside Diameter
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38113
Zoro #
G3849417
UPC #
072053356212
Country of Origin
Mexico

Dimensions

Inside Diameter
5/8 in
Outside Diameter
3 1/2 in

Details

Item
Belt Tensioner
Industry Number
38113
Material
Thermoplastic
Belt Type
Light Duty
Number of Pulleys
1
Performance Rating
Light Duty
Product Type
Self-Adjusting Belt Tensioner

Description

Belt Tensioner, Belt Type Light Duty, Industry Number 38113

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.