Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, Industry Number, 38157

  • Mfr # 38157

  • Zoro # G3849356


product price: $73.52
/ea

Key Features

Industry Number
38157
Material
Steel
Belt Type
Light Duty
Outside Diameter
3 in
Performance Rating
Light Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38157
Zoro #
G3849356
UPC #
072053560466
Country of Origin
Turkey

Dimensions

Outside Diameter
3 in
Inside Diameter
3/8 in

Details

Item
Belt Tensioner
Industry Number
38157
Material
Steel
Belt Type
Light Duty
Performance Rating
Light Duty
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner

Description

Belt Tensioner, Belt Type Light Duty, Industry Number 38157

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.