Belt Tensioner, Industry Number, 38177
Mfr # 38177
Zoro # G3849301
product price: $70.79
/eaKey Features
Industry Number
38177
Material
Steel
Belt Type
Light Duty
Outside Diameter
3 1/4 in
Inside Diameter
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38177
Zoro #
G3849301
UPC #
072053777666
Country of Origin
Turkey
Dimensions
Outside Diameter
3 1/4 in
Inside Diameter
5/8 in
Details
Item
Belt Tensioner
Industry Number
38177
Material
Steel
Belt Type
Light Duty
Number of Pulleys
1
Performance Rating
Light Duty
Product Type
Self-Adjusting Belt Tensioner
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38177
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.