Belt Tensioner, Industry Number, 38189
Mfr # 38189
Zoro # G3849268
product price: $39.89
/eaKey Features
Industry Number
38189
Material
Steel
Belt Type
Light Duty
Performance Rating
Light Duty
Product Type
Self-Adjusting Belt Tensioner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38189
Zoro #
G3849268
UPC #
072053811353
Country of Origin
Mexico
Details
Item
Belt Tensioner
Industry Number
38189
Material
Steel
Belt Type
Light Duty
Performance Rating
Light Duty
Product Type
Self-Adjusting Belt Tensioner
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38189
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.