Zoro Homepage

Belt Tensioner, Industry Number, 38216

  • Mfr # 38216

  • Zoro # G3849231


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Industry Number
38216
Material
Steel
Belt Type
Light Duty
Outside Diameter
2 3/4 in
Number of Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38216
Zoro #
G3849231
UPC #
072053163384
Country of Origin
Canada

Dimensions

Outside Diameter
2 3/4 in
Inside Diameter
5/8 in

Details

Item
Belt Tensioner
Industry Number
38216
Material
Steel
Belt Type
Light Duty
Number of Pulleys
1
Performance Rating
Light Duty
Product Type
Self-Adjusting Belt Tensioner

Description

Belt Tensioner, Belt Type Light Duty, Industry Number 38216

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.