Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, Industry Number, 38509

  • Mfr # 38509

  • Zoro # G3848866


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Industry Number
38509
Material
Steel
Belt Type
Heavy Duty
Performance Rating
Heavy Duty
Outside Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38509
Zoro #
G3848866
UPC #
072053558050
Country of Origin
Canada

Dimensions

Outside Diameter
3 in
Inside Diameter
1 1/8 in

Details

Item
Belt Tensioner
Industry Number
38509
Material
Steel
Belt Type
Heavy Duty
Performance Rating
Heavy Duty
Number of Pulleys
1
Product Type
Self-Adjusting Belt Tensioner

Description

Belt Tensioner, Belt Type Heavy Duty, Industry Number 38509

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.