Belt Tensioner, Industry Number, 38514
Mfr # 38514
Zoro # G3848820
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Industry Number
38514
Material
Steel
Belt Type
Heavy Duty
Inside Diameter
1 1/8 in
Product Type
Self-Adjusting Belt Tensioner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38514
Zoro #
G3848820
UPC #
072053571684
Country of Origin
Canada
Dimensions
Inside Diameter
1 1/8 in
Outside Diameter
3 in
Details
Item
Belt Tensioner
Industry Number
38514
Material
Steel
Belt Type
Heavy Duty
Product Type
Self-Adjusting Belt Tensioner
Number of Pulleys
1
Performance Rating
Heavy Duty
Description
Belt Tensioner, Belt Type Heavy Duty, Industry Number 38514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.