Zoro Homepage

Belt Tensioner, Industry Number, 38569

  • Mfr # 38569

  • Zoro # G3848787


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Industry Number
38569
Material
Steel
Belt Type
Heavy Duty
Inside Diameter
1 1/8 in
Product Type
Self-Adjusting Belt Tensioner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38569
Zoro #
G3848787
UPC #
770075142232
Country of Origin
China

Dimensions

Inside Diameter
1 1/8 in
Outside Diameter
3 in

Details

Item
Belt Tensioner
Industry Number
38569
Material
Steel
Belt Type
Heavy Duty
Product Type
Self-Adjusting Belt Tensioner
Number of Pulleys
1
Performance Rating
Heavy Duty

Description

Belt Tensioner, Belt Type Heavy Duty, Industry Number 38569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.