Belt Tensioner, Industry Number, 39051
Mfr # 39051
Zoro # G3849128
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Industry Number
39051
Material
Steel
Belt Type
Light Duty
Product Type
Self-Adjusting Belt Tensioner
Outside Diameter
3 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39051
Zoro #
G3849128
UPC #
770075377351
Country of Origin
Mexico
Dimensions
Outside Diameter
3 1/2 in
Inside Diameter
5/8 in
Details
Item
Belt Tensioner
Industry Number
39051
Material
Steel
Belt Type
Light Duty
Product Type
Self-Adjusting Belt Tensioner
Performance Rating
Light Duty
Number of Pulleys
1
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 39051
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.