Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, T41027

  • Mfr # T41027

  • Zoro # G500549624


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
10.5 mm
Pulley Width - Belt Tensioners and Tension Pulleys
30.5 mm
Width
30.5 mm
Pulley Quantity
1
Outside Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41027
Zoro #
G500549624
UPC #
7205388085
Country of Origin
Unknown

Dimensions

Inside Diameter
10.5 mm
Pulley Width - Belt Tensioners and Tension Pulleys
30.5 mm
Width
30.5 mm
Outside Diameter
60 mm

Details

Pulley Quantity
1
Contact Surface
Smooth/Backside
Tensioner Type
Spring
Material
Steel
Contents
Tensioner

Description

Belt Tensioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.