Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, T41038

  • Mfr # T41038

  • Zoro # G9027519


product price: $52.29
/ea

Key Features

Pulley Width - Belt Tensioners and Tension Pulleys
18.5 mm
Outside Diameter
55 mm
Contact Surface
Smooth/Backside
Contents
Tensioner
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41038
Zoro #
G9027519
UPC #
7205388096
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
18.5 mm
Outside Diameter
55 mm
Width
18.5 mm
Inside Diameter
8.5 mm

Details

Contact Surface
Smooth/Backside
Contents
Tensioner
Material
Steel
Pulley 1 Flanged
Yes
Tensioner Type
Spring
Pulley Quantity
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.