This item is Discontinued.

This item is Discontinued.
Belt Tensioner, T41058 (Discontinued)
Mfr #
T41058
Zoro #
G9025699
UPC # 72053881172
Country of Origin Unknown
Category Automotive Belt Tensioners & Pulleys
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T41058
Zoro #
G9025699
UPC #
72053881172
Country of Origin
Unknown
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
26 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
60 mm
Pulley Bore Inside Diameter
8.5 mm
Details
Item
Timing Belt Tensioner
Type
Spring
Material
Steel
Contact Surface
Smooth/Backside
Number of Pulleys
1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.