Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, T41064

  • Mfr # T41064

  • Zoro # G9027202


product price: $74.49
/ea

Key Features

Contents
Tensioner
Inside Diameter
8.2 mm
Pulley Quantity
1
Pulley Width - Belt Tensioners and Tension Pulleys
25 mm
Tensioner Type
Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41064
Zoro #
G9027202
UPC #
072053881233
Country of Origin
Unknown

Dimensions

Inside Diameter
8.2 mm
Pulley Width - Belt Tensioners and Tension Pulleys
25 mm
Width
25 mm
Outside Diameter
58 mm

Details

Contents
Tensioner
Pulley Quantity
1
Tensioner Type
Spring
Material
Plastic
Contact Surface
Smooth/Backside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.