Zoro Homepage

Belt Tensioner, T41065

  • Mfr # T41065

  • Zoro # G9027239


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type
Spring
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
28 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
51 mm
Number of Pulleys
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41065
Zoro #
G9027239
UPC #
72053881240
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
28 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
51 mm
Pulley Bore Inside Diameter
8 mm

Details

Item
Timing Belt Tensioner
Type
Spring
Material
Steel
Number of Pulleys
1
Contact Surface
Smooth/Backside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.