Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, T41073

  • Mfr # T41073

  • Zoro # G9025848


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
Slotted mm
Outside Diameter
62 mm
Contact Surface
Smooth/Backside
Pulley Quantity
1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41073
Zoro #
G9025848
UPC #
7205388132
Country of Origin
Unknown

Dimensions

Inside Diameter
Slotted mm
Outside Diameter
62 mm
Width
40 mm
Pulley Width - Belt Tensioners and Tension Pulleys
40 mm

Details

Contact Surface
Smooth/Backside
Pulley Quantity
1
Material
Steel
Contents
Tensioner
Tensioner Type
Spring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.