Zoro Homepage

Belt Tensioner, T41201

  • Mfr # T41201

  • Zoro # G9010186


product price: $52.89
/ea

Key Features

Type
Eccentric
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
22 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
52 mm
Pulley Bore Inside Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41201
Zoro #
G9010186
UPC #
770075141679
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
22 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
52 mm
Pulley Bore Inside Diameter
10 mm

Details

Item
Timing Belt Tensioner
Type
Eccentric
Material
Steel
Number of Pulleys
1
Contact Surface
Smooth/Backside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.