This item is Discontinued.

Gates Belt Tensioner, T41207 T41207

This item is Discontinued.

Gates

Belt Tensioner, T41207 (Discontinued)

Mfr # T41207
Zoro # G9010700
UPC # 770075281504
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T41207
Zoro #
G9010700
UPC #
770075281504
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
64 mm
Pulley Width - Belt Tensioners and Tension Pulleys
29 mm

Details

Item
Timing Belt Tensioner
Industry Number
T41207
Type
Spring
Material
Steel
Weight
0.74 lb
Number of Pulleys
1
Contact Surface
Smooth/Backside

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.