Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, T41211

  • Mfr # T41211

  • Zoro # G9012660


product price: $42.89
/ea

Key Features

Pulley Width - Belt Tensioners and Tension Pulleys
31 mm
Tensioner Type
Spring
Width
31 mm
Contact Surface
Smooth/Backside
Pulley Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41211
Zoro #
G9012660
UPC #
770075141839
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
31 mm
Width
31 mm
Inside Diameter
Slotted mm
Outside Diameter
57 mm

Details

Tensioner Type
Spring
Contact Surface
Smooth/Backside
Pulley Quantity
1
Contents
Tensioner
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.