Zoro Homepage

Belt Tensioner, T43006

  • Mfr # T43006

  • Zoro # G9025148


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Industry Number
T43006
Type
Spring
Material
Plastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
67 mm
Pulley Width - Belt Tensioners and Tension Pulleys
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43006
Zoro #
G9025148
UPC #
72053931037
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
67 mm
Pulley Width - Belt Tensioners and Tension Pulleys
30 mm
Pulley Bore Inside Diameter (mm)
8

Details

Item
Timing Belt Tensioner
Industry Number
T43006
Type
Spring
Material
Plastic
Features
Flanged End
Weight
0.71 lb
Contact Surface
Smooth/Backside
Number of Pulleys
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.