Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, T43055

  • Mfr # T43055

  • Zoro # G9026636


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Type
Spring
Material
Plastic
Pulley Diameter - Belt Tensioners and Tension Pulleys
60 mm
Pulley Width - Belt Tensioners and Tension Pulleys
29 mm
Pulley Bore Inside Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43055
Zoro #
G9026636
UPC #
770075703426
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
60 mm
Pulley Width - Belt Tensioners and Tension Pulleys
29 mm
Pulley Bore Inside Diameter
8 mm

Details

Item
Tensioner
Type
Spring
Material
Plastic
Number of Pulleys
1
Contact Surface
Smooth/Backside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.