Zoro Homepage

Belt Tensioner, T43197

  • Mfr # T43197

  • Zoro # G9027220


product price: $70.29
/ea

Key Features

Industry Number
T43197
Type
Eccentric
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
35 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43197
Zoro #
G9027220
UPC #
770075405375
Country of Origin
Unknown

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
35 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
62 mm
Pulley Bore Inside Diameter (mm)
10

Details

Item
Timing Belt Tensioner
Industry Number
T43197
Type
Eccentric
Material
Steel
Includes
Bolt, Washer
Weight
0.97 lb
Contact Surface
Smooth/Backside
Number of Pulleys
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.