Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Tensioner, T43212

  • Mfr # T43212

  • Zoro # G9027729


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Industry Number
T43212
Type
Hydraulic Cylinder
Material
Cast Iron
Weight
1.02 lb
Grade Type
OE Performance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43212
Zoro #
G9027729
UPC #
770075542940
Country of Origin
Unknown

Details

Item
Timing Tensioner
Industry Number
T43212
Type
Hydraulic Cylinder
Material
Cast Iron
Weight
1.02 lb
Grade Type
OE Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.