Shop GATES
See all product information
Create Account
Belt-V 4/8VP1500
Mfr # 4/8VP1500
Zoro # G021892452
product price:Â $3,414.99
/ea
Free Shipping & Returns
Key Features
Thickness
23 mm
Temp. Range
-22 Degrees to 140 Degrees F
V-Belt Section
8V
Material
Chloroprene
Top Width
26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4/8VP1500
- Zoro #
- G021892452
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thickness
- 23 mm
- Top Width
- 26 mm
- Outside Length
- 150 in
Details
- Temp. Range
- -22 Degrees to 140 Degrees F
- V-Belt Section
- 8V
- Material
- Chloroprene
- Reinforcing Cord Material
- Aramid
- Industry Number
- 4/8VP1500
- Belt Series
- PREDATOR
- Item
- Banded Narrow V-Belt
- Standards
- REACH and RoHS 2
- Number of Ribs
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.