Shop GATES
See all product information
Create Account
Belt-V 8/5VP2500
Mfr # 8/5VP2500
Zoro # G221894201
product price:Â $6,153.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Predator
V-Belt Section
5V
Industry Number
8/5VP2500
Number of Ribs
8
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8/5VP2500
- Zoro #
- G221894201
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Top Width
- 16 mm
- Thickness
- 13 mm
- Outside Length
- 250 in
Details
- Item
- Banded Narrow V-Belt
- Belt Series
- Predator
- V-Belt Section
- 5V
- Industry Number
- 8/5VP2500
- Number of Ribs
- 8
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -22 Degrees F to 140 Degrees F
- Standards
- REACH, RoHS 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.