Shop GATES
See all product information
Create Account
Belt-V C93 HI POWER
Mfr # C93 HI POWER
Zoro # G221896212
product price:Â $94.85
/eaKey Features
Material
EPDM
Thickness
0.53 in
Standards
ARPM
Reinforcing Cord Material
Polyester
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C93 HI POWER
Zoro #
G221896212
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
0.53 in
Top Width
0.88 in
Outside Length
97 in
Details
Material
EPDM
Standards
ARPM
Reinforcing Cord Material
Polyester
Number of Ribs
1
Belt Series
Hi-Power II
V-Belt Section
C
Industry Number
C93 HI POWER
Temp. Range
-22 Degrees to 140 Degrees F
Item
V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.