
BladeRunner Lawn and Garden Belt
Mfr # 6439BR
Zoro # G011064050
product price: $28.69
/eaKey Features
Top Width
18 mm
Outside Length
48.75 in
Reinforcing Cord Material
Polyester
V-Belt Type
FHP Low Horse-Power V-Belt
For Use With
Lawn & Garden Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6439BR
Zoro #
G011064050
UPC #
72053822496
Country of Origin
Mexico
Dimensions
Top Width
18 mm
Outside Length
48.75 in
Details
Reinforcing Cord Material
Polyester
V-Belt Type
FHP Low Horse-Power V-Belt
For Use With
Lawn & Garden Equipment
Description
BladeRunner Belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With superior durability and a wide range of SKUs, you'll find OEM-quality lawn and garden belts for top brand names.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.