Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BladeRunner Lawn and Garden Belt

  • Mfr # 6447BR

  • Zoro # G211064034


product price: $20.69
/ea

Key Features

Outside Length
52.8 in
Top Width
0.72 in
Material
Aramid
Reinforcing Cord Material
Aramid
Thickness
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6447BR
Zoro #
G211064034
UPC #
72053788198
Country of Origin
Mexico

Dimensions

Outside Length
52.8 in
Top Width
0.72 in
Thickness
0.34 in

Details

Material
Aramid
Reinforcing Cord Material
Aramid

Description

BladeRunner Belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With superior durability and a wide range of SKUs, you'll find OEM-quality lawn and garden belts for top brand names.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.