
BladeRunner Lawn and Garden Belt
Mfr # 6627BR
Zoro # G211064072
product price: $29.15
/eaKey Features
Reinforcing Cord Material
Aramid
Outside Length
2232 mm
Top Width
13 mm
For Use With
Lawn & Garden Equipment
V-Belt Type
Classical Section Wrapped V-Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6627BR
Zoro #
G211064072
UPC #
770075000000
Country of Origin
Mexico
Dimensions
Outside Length
2232 mm
Top Width
13 mm
Details
Reinforcing Cord Material
Aramid
For Use With
Lawn & Garden Equipment
V-Belt Type
Classical Section Wrapped V-Belt
Description
BladeRunner Belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With superior durability and a wide range of SKUs, you'll find OEM-quality lawn and garden belts for top brand names.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.