
BladeRunner Lawn and Garden Belt
Mfr # 6652BR
Zoro # G511063652
product price: $45.59
/eaKey Features
V-Belt Section
A
Thickness
9 millimeters
Outside Length
3534 mm
V-Belt Type
Classical Section Wrapped V-Belt
Reinforcing Cord Material
Aramid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6652BR
Zoro #
G511063652
UPC #
770075000000
Country of Origin
Mexico
Dimensions
Thickness
9 millimeters
Outside Length
3534 mm
Top Width
.5 in
Details
V-Belt Section
A
V-Belt Type
Classical Section Wrapped V-Belt
Reinforcing Cord Material
Aramid
For Use With
Lawn & Garden Equipment
Description
BladeRunner Belts are engineered to exactly match the composition, construction and fit of the original belts on the most common lawn and garden equipment. With superior durability and a wide range of SKUs, you'll find OEM-quality lawn and garden belts for top brand names.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.