
BP59 Predator Single Belts
Mfr # 91860059
Zoro # G321905050
product price: $65.75
/eaKey Features
Number of Ribs
1
Outside Length
61.94 in
Top Width
21/32 in
Thickness
0.43 in
Material
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91860059
Zoro #
G321905050
UPC #
770075137306
Country of Origin
Mexico
Dimensions
Outside Length
61.94 in
Top Width
21/32 in
Thickness
0.43 in
Details
Number of Ribs
1
Material
Smooth
Reinforcing Cord Material
Aramid
V-Belt Section
BP
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.