Shop GATES
See all product information
Create Account
BP61 Predator Single Belts
Mfr # 91860061
Zoro # G321905456
product price:Â $67.15
/eaKey Features
V-Belt Section
BP
Number of Ribs
1
Top Width
21/32 in
Thickness
0.43 in
Outside Length
63.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
91860061
Zoro #
G321905456
UPC #
770075137320
Country of Origin
Mexico
Dimensions
Top Width
21/32 in
Thickness
0.43 in
Outside Length
63.94 in
Details
V-Belt Section
BP
Number of Ribs
1
Material
Neoprene
Reinforcing Cord Material
Aramid
Standards
RMA
Industry Number
91860061
Belt Series
Predator
Item
Narrow V-Belt
Description
Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.