Zoro Homepage
This item is Discontinued.
Gates Bushing, Series 2517, Bore Dia 2.063 In 2517 2.1/16

Bushing, Series 2517, Bore Dia 2.063 In (Discontinued)

  • Mfr # 2517 2.1/16
  • Zoro # G2052504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517 2.1/16
Zoro #
G2052504
UPC #
072053092158
Country of Origin
Multiple

Dimensions

Bore Dia.
2 1/16 in
Length
1.75 in
Bolt Circle Dia.
3.25 in
Bore Diameter
2 1/16 in
Bolt Circle Diameter
3.25 in
Keyway Width
1/2 in
Keyway Height
1/4 in
Overall Diameter
3.375 in

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Bushing Series
2517
SAE Grade
5
Taper
8 Degrees
Item
Taper Lock Bushing
Flange Type
Flangeless
Material
Steel
Includes
(2) Set Screws
Bushing Type
Taper Lock
System of Measurement
Inch
Maximum Torque
11,300 in-lb
For Shaft Type
Keyed

Description

Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 2 1/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Bushing Diameter Not Applicable, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, SAE Grade 5, Taper 8 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.