Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX105 Banded Cogged, Classical V-Belt, 108 in Outside Length, 21/32 in Top Width

  • Mfr # 6/BX105

  • Zoro # G416064488


product price: $431.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX105
Outside Length
108 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/BX105
Zoro #
G416064488
UPC #
072053507348
Country of Origin
United States

Dimensions

Outside Length
108 in
Top Width
21/32 in
Thickness
0.406 in
Rib Width
0.656 in
Belt Trade Size
BX

Details

Item
Banded Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX105
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Maximum Operating Temperature
250 Degrees F
Color
Black
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-60 Degrees F
Application
Heavy Duty Industrial
Belt Series
Tri-Power(R) PowerBand(R) Belts
Belt Material
Ethylene Elastomer
Number of Bands
6
Edge Construction
Raw Edge

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX105, Number of Bands 6, Outside Length 108 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 4 13/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.