Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX128 Banded Cogged, Classical V-Belt, 131 in Outside Length, 21/32 in Top Width

  • Mfr # 5/BX128

  • Zoro # G916064469


product price: $418.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX128
Outside Length
131 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5/BX128
Zoro #
G916064469
UPC #
072053232813
Country of Origin
United States

Dimensions

Outside Length
131 in
Top Width
21/32 in
Thickness
0.406 in
Belt Trade Size
BX
Rib Width
0.656 in

Details

Item
Banded Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX128
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
250 Degrees F
Color
Black
Edge Construction
Raw Edge
Number of Bands
5
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Belt Series
Tri-Power(R) PowerBand(R) Belts
Application
Heavy Duty Industrial

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX128, Number of Bands 5, Outside Length 131 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3 21/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.