
BX128 Tri-Power Belts
Mfr # 90132128
Zoro # G421904458
product price: $82.49
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Outside Length
130.96 in
Number of Ribs
1
Thickness
0.43 in
Reinforcing Cord Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90132128
Zoro #
G421904458
UPC #
072053267051
Country of Origin
United States
Dimensions
Outside Length
130.96 in
Thickness
0.43 in
Top Width
21/32 in
Details
V-Belt Section
BX
Number of Ribs
1
Reinforcing Cord Material
Polyester
Material
Notched
Description
Most traditional v-belts struggle with small spaces and cause frequent interruptions, leading to costly downtime. Reduce these common drive issues with Tri-Power, your tried-and-true classical section replacement V-belt.The Tri-Power bandless V-belt is specifically designed to tackle the challenges associated with small sheave diameters on existing drives. Whether powering compressors, pumps, or other critical equipment, this belt ensures that your machinery runs efficiently and reliably. The advantage of this bandless V-belt lies in its ability to provide a like-for-like replacement without the need for full-system replacements. Its advanced design not only suits small sheaves but also enhances power transmission and reduces maintenance needs. Choose Gates Tri-Power V-belts for a dependable high-quality solution that keeps your existing drives running longer without interruptions.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.