Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX136 Banded Cogged, Classical V-Belt, 139 in Outside Length, 21/32 in Top Width

  • Mfr # 2/BX136

  • Zoro # G016210872


product price: $139.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX136
Outside Length
139 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/BX136
Zoro #
G016210872
UPC #
072053232622
Country of Origin
United States

Dimensions

Outside Length
139 in
Top Width
21/32 in
Thickness
0.406 in
Rib Width
0.656 in
Belt Trade Size
BX

Details

Item
Banded Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX136
Reinforcing Cord Material
Polyester
Edge Construction
Raw Edge
Color
Black
Number of Bands
2
Maximum Operating Temperature
250 Degrees F
Standards
ARPM, REACH, RoHS2
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Ethylene Elastomer
Application
Heavy Duty Industrial
Minimum Operating Temperature
-60 Degrees F
Belt Series
Tri-Power(R) PowerBand(R) Belts

Description

V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX136, Number of Bands 2, Outside Length 139 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1 13/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.