Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX25 Tri-Power Belts

  • Mfr # 90132025

  • Zoro # G221904078


product price: $22.49
/ea

Key Features

Reinforcing Cord Material
Polyester
Number of Ribs
1
V-Belt Section
BX
Material
Notched
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90132025
Zoro #
G221904078
UPC #
072053978773
Country of Origin
United States

Dimensions

Top Width
21/32 in
Outside Length
25 in
Thickness
0.43 in

Details

Reinforcing Cord Material
Polyester
Number of Ribs
1
V-Belt Section
BX
Material
Notched

Description

Most traditional v-belts struggle with small spaces and cause frequent interruptions, leading to costly downtime. Reduce these common drive issues with Tri-Power, your tried-and-true classical section replacement V-belt.The Tri-Power bandless V-belt is specifically designed to tackle the challenges associated with small sheave diameters on existing drives. Whether powering compressors, pumps, or other critical equipment, this belt ensures that your machinery runs efficiently and reliably. The advantage of this bandless V-belt lies in its ability to provide a like-for-like replacement without the need for full-system replacements. Its advanced design not only suits small sheaves but also enhances power transmission and reduces maintenance needs. Choose Gates Tri-Power V-belts for a dependable high-quality solution that keeps your existing drives running longer without interruptions.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.