BX64 Banded Cogged, Classical V-Belt, 67 in Outside Length, 21/32 in Top Width, 0.406 in Thickness (Discontinued)
- Mfr # 5/BX64
- Zoro # G916064407
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/BX64
Zoro #
G916064407
UPC #
072053505450
Country of Origin
United States
Dimensions
Outside Length
67 in
Top Width
21/32 in
Thickness
0.406 in
Rib Width
0.656 in
Belt Trade Size
BX
Details
Item
Banded Cogged, Classical V-Belt
V-Belt Type
Classical; Cogged
V-Belt Section
BX
Industry Number
BX64
Material
Gates Ethylene Compound
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Belt Series
Tri-Power(R) PowerBand(R) Belts
Number of Bands
5
Belt Material
Ethylene Elastomer
Resistance Properties
Heat Resistant, Oil Resistant
Edge Construction
Raw Edge
Color
Black
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
250 Degrees F
Application
Heavy Duty Industrial
Description
V-Belt, Belt Material Ethylene Elastomer, Edge Construction Raw Edge, Industry Number BX64, Number of Bands 5, Outside Length 67 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 3 21/32 in, Belt Trade Size BX, V-Belt Type Banded, Cogged, Application Heavy Duty Industrial, Belt Coating Not Applicable, Belt Series Tri-Power(R) PowerBand(R) Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.